Abbotsford
phi15t8484000if

PHILIPS LIGHTING 4 ft 15W 4000K 2800LM InstantFit T8 LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:456913

Description

Philips InstantFit T8 LED lamps fit seamlessly into your existing fluorescent fixtures, so you can switch to energy-efficient illumination just by swapping tubes. These ground-breaking linear lights come in a range of sizes, and they utilize your existing ballasts so no re-wiring is needed.Philips InstantFit tubes are compatible with 80% of fluorescent ballasts in use today. What’s more, they provide energy savings of up to 40% compared to fluorescent 32W T8 systems.Providing a quick and convenient way to upgrade to LED, InstantFit is setting new standards in sustainable lighting.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Type LED Designation 15T8/48-4000 IF DIM 10/1
Bulb Shape T8 Bulb Base G13 Medium
Power (Wattage) 15 W Lumens 2800 lm
Color Temperature 4000 K Average Life 50000 hr
Color Rendering Index (CRI) 82 Voltage Rating 100/127 V
Bulb Color/Finish Opaque Dimmable Yes
Diameter 1-1/4 in Maximum Overall Length 48 in
Application Video UPC 046677456917

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok