Abbotsford
phi7mrx16f354000dimaf

PHILIPS LIGHTING 432641 7W 12V 4000K GU5 3 Base MR-16 Dimmable Flood LED Bulb, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:432641

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 7 W
Lumens 470 lm Color Temperature 4000 K
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 36° Center Beam Candle Power 1300 cd
Voltage Rating 12 V Bulb Color/Finish Frosted
Dimmable Yes Diameter 54 mm
Maximum Overall Length 50 mm UPC 046677432645

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok