Abbotsford
iwagu1065w4k40choice

STANDARD PRODUCTS 66308 6.5W 120V 4000K 500LM Choice Series MR16 GU10 Base Dimmable LED Lamp, Neutral White

Price $8.00 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66308

Description

PRODUCT FEATURES:- Shape:MR16- Volts (V):120- Average Life (Hours):15000- Initial Lumens:500- Dimmable:yes- Center Beam Candlepower (CBCP):778- Colour Temperature (K):4000- Colour:Neutral White- Heat Sink Colour:White- Beam Angle (°):40- Lumen Per Watt:77- Base:GU10- Watts (W):6.5- Colour Rendering Index (CRI):80

Specifications

Brand Name Standard Products Item Name MR16 Reflector LED Bulb
Designation GU10/6.5W/40K/40/CHOICE/STD Bulb Shape MR16
Bulb Base GU10 Power (Wattage) 6.5 W
Lumens 500 lm Color Temperature 4000 K
Average Life 15000 hr Light Color Neutral White
DLC N Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 778 cd
Voltage Rating 120 V Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 2 in
Maximum Overall Length 2-1/2 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard
UPC 069549663084

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok