Abbotsford
iwamr1612v65w27k35choice

STANDARD PRODUCTS 66309 6.5W 12V 2700K 539LM Choice Series MR16 GU5.3 Base Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66309

Description

PRODUCT FEATURES:- Shape:MR16- Volts (V):12- Average Life (Hours):25000- Initial Lumens:539- Dimmable:yes- Center Beam Candlepower (CBCP):778- Colour Temperature (K):2700- Colour:Warm White 27K- Heat Sink Colour:White- Beam Angle (°):35- Lumen Per Watt:90- Base:GU5.3- Watts (W):6.5- Maximum Overall Length mm (in):48 (1 7/8)- Colour Rendering Index (CRI):81

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation MR16/12V/6.5W/27K/35/CHOICE/STD Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 6.5 W
Lumens 500 lm Color Temperature 2700 K
Average Life 25000 hr DLC N
Series/Model Choice Color Rendering Index (CRI) >=80
Beam Angle 35° Center Beam Candle Power 1772 cd
Voltage Rating 12 VAC Dimmable Yes
Incandescent Equivalent Wattage 50 W Diameter 1-31/32 in
Height 1-7/8 in Environmental Conditions Damp Location Rated
Standards cULus Listed, Energy Star Certified UPC 069549663091

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $15.89 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok