Abbotsford
sats8641

SATCO LIGHTING S8641 8W 12V 3000K 490LM MR16 GU5.3 Base Dimmable LED Lamp, Warm White

Price $21.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S8641

Description

8 watt; LED MR16; 3000K; 40' beam spread; GU5.3 base; 12 volts.FEATURES:- Silver back MR16 reflector- Direct replacements for 75 watt Halogen lamps - uses only 8 watts- Dimmable- No UV or IR radiation- Approved for enclosed fixtures*

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name MR16 Reflector LED Lamp Type MR
Bulb Base Group Bi-Pin Bulb Overall Shape Sealed Beam
Designation 8MR16/LED/40/30K/90CRI/12V Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 8 W
Lumens 490 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 90+ Beam Angle 40°
Center Beam Candle Power 1175 cd Voltage Rating 12 V
Bulb Color/Finish Silver Back Dimmable Yes
Temperature Rating -25 to 45 °C Incandescent Equivalent Wattage 75 W
Diameter 2 in Maximum Overall Length 1.88 in
Standards CEC, cULus Listed, Energy Star Qualified, RoHS Compliant UPC 045923086410

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok