phi73mr16led827f25dim

PHILIPS LIGHTING 533117 7.3W 12V 2700K 515LM MR16 GU5.3 Base Dimmable LED Lamp, Warm White

In Stock
Price $22.05 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:533117

Description

Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector LED Lamp
Type Dimmable Bulb Base Group Bi-Pin
Bulb Overall Shape Sealed Beam Designation 7.3MR16/LED/827/F25/DIM 12V 10/1FB
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 7.3 W Lumens 515 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 25° Center Beam Candle Power 2400 cd
Voltage Rating 12 VAC Amperage Rating 830 mA
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 90 °C Incandescent Equivalent Wattage 50 W
Diameter 2 in Height 1.8 in
Application For Accent Lighting UPC 046677533113

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok