Abbotsford
phi6par16endf253000dimm

PHILIPS LIGHTING 423509 6W 120V 3000K PAR16 Philips GU10 LED Retrofit Lamp with AirFlux Technology, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:423509

Description

Philips PAR16 Dimmable LED Lamp with AirFlux Technology provides bright light in a sleek, lightweight design and is ideal for accenting spaces that require a GU10 base. Lamp Designation: 6PAR16/END/F25 3000 DIM 10/1. Dimmable - Lamp Shape: PAR16 - Base Type: Bi-Pin (GU10) - 6 Watts - Voltage: 120 - Indoor/Outdoor - Light: Color Warm - Lamp Dia. 2.2 In. - Beam Angle: 25 Degrees - Energy Star Compliant: No - Color/Finish: White - Color Temperature: 3,000K - Average Lifetime: 25000 hours - Lumens (light output): 300 - CRI: 85.

Specifications

Brand Name Philips Lighting Item Name PAR16 Reflector Bulb
Bulb Shape PAR16 Bulb Base GU10
Power (Wattage) 6 W Lumens 300 lm
Color Temperature 3000 K Light Color Warm White
Color Rendering Index (CRI) 85 Beam Angle 25°
Center Beam Candle Power 1050 cd Voltage Rating 120 V
Dimmable Yes Diameter 50 mm
UPC 046677423506

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok