Abbotsford
SATS11106

SATCO PRODUCTS OF CANADA S11106 PAR20/5.5W/LED/RGBTW/SF

Price $13.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA
Manufacturer #:S11106

Description

SATCO NUVO'S STARFISH SMART PAR20 bulb, S11106, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K–5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Specifications

Lumens 500 lm Color Temperature RGB And Tunable White
Material Aluminum,Polycarbonate UPC 045923409080

Packages

1 - UNIT - 1