Abbotsford
phi6wambledpar20so2700k

SIGNIFY 463844 LAMP LED 6W PAR20 DIMFL 27K 480LM 3/PK 463844

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:463844

Specifications

Brand Name Philips Lighting Item Name PAR20 Reflector LED Lamp
Type Flood Bulb Shape PAR20
Bulb Base E26 Power (Wattage) 6 W
Lumens 480 lm Color Temperature 2700 K
Average Life 25000 hr Light Color Soft White
Voltage Rating 120 V Dimmable Yes
Incandescent Equivalent Wattage 50 W Application Track and Recessed Lighting, Indoor

Packages

1 - UNIT - 1 4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok