Abbotsford
iwap208w30k25choice

STANDARD PRODUCTS 66281 8W 120V 3000K 608LM CHOICE Series PAR20 Medium Base Dimmable LED Lamp, White

Price $7.89 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66281

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR20- Base: E26- Watts(W): 8- Volts (VAC): 120- Colour temperature (K)**: 3 000- Life L70 (hrs): 15 000- Initial lumens (lm)*: 608- Initial lumens per watt (lm/W): 76- CRI: 94- Beam angle (°): 25- CBCP: 1 708- Power factor: 0.91- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 50

Specifications

Brand Name Standard Products Item Name PAR20 Reflector LED Bulb
Designation P20/8W/30K/25/CHOICE/STD Bulb Shape PAR20
Bulb Base E26 Medium Power (Wattage) 8 W
Lumens 608 lm Color Temperature 3000 K
Average Life 15000 hr DLC N
Color Rendering Index (CRI) 94 Beam Angle 25°
Voltage Rating 120 V Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 2-1/2 in
Maximum Overall Length 3-3/8 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant
UPC 069549662810

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok