SIGNIFY 567957 8.5W 120V 3000K PAR30 Dimmable LED Lamp
Description
Everything you value in a Halogen PAR30 with the benefits of LED. Accent your merchandise or space without distraction. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB | Bulb Shape | PAR30L |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8.5 W |
Lumens | 850 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | White |
Color Rendering Index (CRI) | 90 | Beam Angle | 25° |
Center Beam Candle Power | 3300 cd | Voltage Rating | 120 V |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 70 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 94 mm | Height | 4.921 in |
Width | 4.055 in | Maximum Overall Length | 116 mm |
Environmental Conditions | Wet Location | Standards | Energy Star Certified, RoHS Compliant |
Application | For Hotels, Restaurants, Bars, Cafés, Lobbies, Museums, Exhibitions, Retail Shops | UPC | 046677567958 |
Packages
6 - UNIT - (6) | 768 - SKID - 768 |