Abbotsford
phi85par30sled940f25dim

SIGNIFY 568022 LAMP LED PAR30 SN 8.5WNFL 800LM 4K DIM 568022

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:568022

Description

Everything you value in a Halogen PAR30 with the benefits of LED. Accent your merchandise or space without distraction. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage

Specifications

Brand Name Philips Lumens 850 lm
Diameter 3.7 in Height 4.094 in
Width 4.055 in UPC 046677568023

Packages

6 - UNIT - (6) 960 - SKID - 960
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok