iwap30l12w40k40hoice

STANDARD PRODUCTS 66290 12W 120V 4000K 996LM CHOICE Series PAR30LN Medium Base Dimmable LED Lamp, White

Availablefor Backorder
Price $14.23 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66290

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line. PRODUCT FEATURES: - Shape: PAR30LN - Base: E26 - Watts(W): 12 - Volts (VAC): 120 - Colour temperature (K)**: 4 000 - Life L70 (hrs): 15 000 - Initial lumens (lm)*: 996 - Initial lumens per watt (lm/W): 83 - CRI: 95 - Beam angle (°): 40 - CBCP: 1 813 - Power factor: 0.94 - Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F) - Traditional equivalent (W): 75

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Bulb
Designation P30L/12W/40K/40/CHOICE/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 996 lm Color Temperature 4000 K
Average Life 15000 hr Color Rendering Index (CRI) 95
Beam Angle 40° Center Beam Candle Power 1813 cd
Voltage Rating 120 V Bulb Color/Finish White
Dimmable Yes Temperature Rating -20 to 40 °C
Diameter 3-3/4 in Maximum Overall Length 4-3/4 in
Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant UPC 069549662902

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok