Abbotsford
iwap30l13w30k45designstd

STANDARD PRODUCTS 12W 300K PAR30LN Dimmable LED Lamp

Price $20.34 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67611

Description

LED Reflectors Choice Series are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation P30L/12W/30K/45/DESIGN/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Screw Power (Wattage) 13 W
Lumens 950 lm Color Temperature 3000 K
Average Life 25000 hr DLC N
Series/Model Design Color Rendering Index (CRI) 80
Beam Angle 45° Center Beam Candle Power 1100 cd
Voltage Rating 120 V Dimmable Yes
Incandescent Equivalent Wattage 75 W Diameter 3-3/4 in
Height 4-21/32 in Standards ETL, cULus Listed, NSF Certified
UPC 069549676114

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok