sat13par30lnled25d3k120v

SATCO LIGHTING S9426 13W 120V 3000K PAR30LN Medium Base Dimmable LED Lamp - 25° Beam Spread, Warm White

In Stock
Price $11.49 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s9426

Description

13 watt PAR30 Long Neck LED; 3000K; 25' beam spread; Medium base; 120 volts. FEATURES: • Solid State LED lighting • Reflector replacement lamp • Long life • IP65 - Wet location rated • Approved for enclosed fixtures • For Indoor and Outdoor use • ABS Lens • Dimmable

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Bulb
Type Dimmable Bulb Overall Shape Long Neck
Designation 13PAR30/LN/LED/25'/3000K/120V/ Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 13 W
Lumens 1000 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 25°
Voltage Rating 120 VAC Bulb Color/Finish Silver
Dimmable Yes Diameter 3-3/4 in
Maximum Overall Length 4.59 in UPC 045923094262

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok