phi10par30sled840f25dim

SIGNIFY CANADA 529784 10W 120V 4000K E26 PAR30S LED Spot, Cool White

In Stock
Price $19.29 / EA
Qty EA
Manufacturer:SIGNIFY CANADA LTD
Manufacturer #:529784

Description

Lamp, Voltage Rating: 120V, Wattage: 10W, Shape: G13, Base: E26-Single Contact Medium Screw, Color Temperature4000K, Color Rendering Index (CRI)82, Average Life70000HR, Lumens850LM, Frequency50 to 60Hz, DimmableNon Dimmable, CertificationsEU REACH restrictions compliant

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Lamp
Type Dimmable, Short Neck Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Sealed Beam Designation 10PAR30S/LED/840/F25/DIM/ULW/120V 6/1FB
Bulb Shape PAR30S Bulb Base E26 Medium Screw
Power (Wattage) 10 W Lumens 850 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 25° Center Beam Candle Power 3300 cd
Voltage Rating 120 V Amperage Rating 86 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 70 °C Incandescent Equivalent Wattage 75 W
Diameter 3.6 in Height 3.4 in
Maximum Overall Length 93 mm Standards Energy Star Certified
Application For Accent Lighting UPC 046677529789

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok