Abbotsford
sats29449

SATCO LIGHTING S29449 15W 120V 5000K PAR38 Dimmable LED Lamp

Price $14.31 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29449

Description

Satco's LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of natural white light.

Specifications

Brand Name Satco Products Item Name PAR38 Reflector LED Bulb
Type PAR Designation 15PAR38/LED/40'/950/120V
Bulb Shape PAR38 Bulb Base E26 Medium Screw
Power (Wattage) 15 W Lumens 1200 lm
Color Temperature 5000 K Average Life 25000 hr
Light Color Natural Light Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Thermoplastic
Bulb Color/Finish Silver, Clear Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 90 W
Standards cULus Wet, Lawful for sale in California, Lawful for Sale in Nevada, ESID-2367571, Energy Star, RoHS Compliant, FCC Compliant UPC 045923294495

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok