PHILIPS LIGHTING 473637 55W 120V-277V 3000K 8000LM TrueForce LED Public Urban Lamp, White
Description
Philips TrueForce LED Public Urban lamps provide an easy LED solution with a fast payback to replace High Intensity Discharge (HID) lamps. These lamps bring the energy efficiency and long lifetime benefits of LED to HID replacement, with a low initial investment delivering instant savings. With the right light distribution, compact lamp size and light weight, customers can easily retrofit TrueForce LED lamps into their existing system, thereby improving the light quality without having to change the fixtures or sacrifice the light effect. NAM Mogul E39 NEMA socket (3-pin ANSI receptacle) version offers connected lighting capability by adding connector node. Each individual light point can be controlled and monitored remotely to enhance flexibility, energy saving and operation efficiency.
Specifications
Brand Name | Philips Lighting | Sub Brand | TrueForce |
Item Name | LED Lamp | Type | Public, Urban |
Designation | 55ED28/LED/730/ND 120-277V G2 4/1 | Bulb Base | E39 (Single Contact Mogul Screw) |
Power (Wattage) | 55 W | Lumens | 8000 lm |
Color Temperature | 3000K | Average Life | 50000 hr |
Light Color | White | Color Rendering Index (CRI) | 70 |
Beam Angle | 360° | Voltage Rating | 120 - 277 V |
Amperage Rating | 460 mA | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | Clear | Dimmable | No |
Temperature Rating | 80 °C | Incandescent Equivalent Wattage | 150 W |
Height | 204 mm | Width | 105 mm |
Standards | RoHS Compliant, DLC Certified | UPC | 046677473631 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 400 - UNIT = 400 |