Abbotsford
iwaledgt314mb24v

STANDARD PRODUCTS 62036 0.5W 24V LED Miniature Lamp, Green

Price $21.96 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:62036

Description

LED miniature lamps are suitable for such applications as utility displays, industrial equipment, radio and television broadcast equipment, telephone equipment, elevator controls, power plants as well as many others. Long-life, lower power usage, vibration and shock resistance make these LED lamps ideal for any industry.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name LED Lamp Type Miniatures
Designation LED/G/T31/4/MB/24V-28V Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Power (Wattage) 0.5 W
Average Life 100000 hr DLC N
Voltage Rating 24 - 28 V Bulb Color/Finish Green
Diameter 9 mm Maximum Overall Length 26 mm
UPC 069549620360

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok