PHILIPS LIGHTING 541950 25W 120V 5000K 2800LM E26 Medium Base Non-Dimmable LED High Bay Lamp, Daylight
Description
Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 25HB/LED/850/ND FB 6/1 | Bulb Shape | T120 |
Bulb Base | E26 Medium | Power (Wattage) | 25 W |
Lumens | 2800 lm | Color Temperature | 5000 K |
Average Life | 25000 hr | Light Color | Day Light |
Color Rendering Index (CRI) | 82 | Beam Angle | 200° |
Voltage Rating | 120 V | Amperage Rating | 240 mA |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | 90 °C |
Diameter | 118 mm | Maximum Overall Length | 209 mm |
Standards | UL Listed, RoHS Compliant | UPC | 046677541958 |
Packages
1 - UNIT - 1 |