SIGNIFY 559716 36W 100-277V 5000K CorePro LED Corn Cob HID Replacement Lamp
Description
CorePro LED corn cobs, replace conventional metal halide and high-pressure sodium lamps, making it hassle-free to retrofit and maximize efficiency. Designed to fit fixtures in most applications, these omni-directional ballast-bypass lamps offer an ideal and affordable way to upgrade existing HID fixtures to the latest LED technology.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | High Intensity | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Corn Cob | Designation | 36CC/LED/850/ND E26 G2 BB 6/1 |
Bulb Base | E26 Medium | Power (Wattage) | 36 W |
Lumens | 5400 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Voltage Rating | 100 - 277 V |
Amperage Rating | 400 mA | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | Clear | Dimmable | No |
Temperature Rating | 60 °C | Incandescent Equivalent Wattage | 150 W |
Diameter | 3.34 in | Maximum Overall Length | 7.91 in |
Standards | cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant | Application | For Outdoor Applications Like Streets, Public Areas |
UPC | 046677559717 |
Packages
6 - UNIT - (6) | 456 - SKID - 456 |