phi38hbled830ndfb61

PHILIPS LIGHTING 541920 38W 120V 3000K 3500LM E26 Medium Base Non-Dimmable LED High Bay Lamp, White

In Stock
Price $59.89 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:541920

Description

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 38HB/LED/830/ND FB 6/1 Bulb Shape T140
Bulb Base E26 Medium Power (Wattage) 85 W
Lumens 3500 lm Color Temperature 3000 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 200° Voltage Rating 120 V
Amperage Rating 320 mA Frequency Rating 50/60 Hz
Bulb Color/Finish Frosted Dimmable No
Temperature Rating 90 °C Diameter 138 mm
Maximum Overall Length 238 mm Standards UL Listed, RoHS Compliant
UPC 046677541927

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok