Abbotsford
phi54ccled840ndex39g2bb

SIGNIFY 559799 54W 100-277V 4000K LED Corn Cob HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:559799

Description

CorePro LED corn cobs, replace conventional metal halide and high-pressure sodium lamps, making it hassle-free to retrofit and maximize efficiency. Designed to fit fixtures in most applications, these omni-directional ballast-bypass lamps offer an ideal and affordable way to upgrade existing HID fixtures to the latest LED technology.

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Type High Intensity Bulb Base Group Exclusionary Mogul Screw
Bulb Overall Shape Corn Cob Designation 54CC/LED/840/ND EX39 G2 BB 6/1
Bulb Base EX39 Mogul Power (Wattage) 54 W
Lumens 7800 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) 80 Beam Angle 360°
Start Type Instant Voltage Rating 100 - 277 V
Amperage Rating 600 mA Frequency Rating 50/60 Hz
Material Polycarbonate Bulb Color/Finish Clear
Dimmable No Temperature Rating 65 °C
Incandescent Equivalent Wattage 250 W Diameter 3.34 in
Maximum Overall Length 9.64 in Standards cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant
Application For Outdoor Applications Like Streets, Public Areas UPC 046677559793

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok