Abbotsford
iwa2t32524vba9sstd

STANDARD PRODUCTS 50456 T3.25 2W 24V 0.083Amp BA9s Miniature Indicator Bay Lamp

Price $2.03 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50456

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 2 W
Average Life 3000 hr Voltage Rating 24 V
Finish Clear DLC N
Designation 3797 2T3.25/24V/BA9S/STD Amperage Rating 83 mA
Diameter 10.3 mm Maximum Overall Length 25 mm
ANSI Code 3797 UPC 069549004566

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok