Abbotsford
iwab3013

STANDARD PRODUCTS 22066 T3.25 2.6W 130V 0.02Amp BA9s Standard Products Lamp Miniature

Price $5.94 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:22066

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape T3.25 Bulb Base BA9s (Miniature Bayonet)
Wattage 2.6 W Average Life 1500 hr
Voltage Rating 130 V Finish Clear
DLC N Designation B3013 2.6T3.25/CL/130V/1.5M/BA9S/STD
Amperage Rating 20 mA ANSI Code B3013
UPC 069549220669

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok