iwaems1109

STANDARD PRODUCTS 50323 9W 12V Standard Lamp Miniature Emergency Light Die-Cast Bay

Availablefor Backorder
Price $1.64 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50323

Description

MINIATURES S SHAPE S-8 / BA15D / 9W / 12V / EMS-1109

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape S8 Bulb Base BA15d
Wattage 9 W Lumens 10 lm
Average Life 75 hr Voltage Rating 12 V
Finish Clear Designation EMS-1109 9S8/CL/12V/BA15D/STD
Amperage Rating 0.75 A Filament Single
Diameter 25.4 mm Maximum Overall Length 51 mm
ANSI Code EMS-1109 UPC 069549003231

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok