Abbotsford
iwapr2

STANDARD PRODUCTS 50334 0.5Amp 2.38V Standard Mini Flashlight Lamp, Vehicle, B-3.5, P13.5S

Price $0.74 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50334

Description

Miniature lamp with P13.5s base, B-3.5 shape. 15 hours average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Midget Flanget Miniature Lamp Type Miniature lamps
Bulb Shape B3.5 Bulb Base P13.5s
Wattage 1.19 W Average Life 15 hr
Voltage Rating 2.38 V Finish Clear
DLC N Designation B3.5/CL/2.38V/0.5A/P13.5S/STD
Amperage Rating 0.5 A Filament Single
Diameter 11.3 mm Maximum Overall Length 31.8 mm
ANSI Code PR-2 Application For Head Light Passenger Car, Other Lighting Passenger Car
UPC 069549003347

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok