Abbotsford
iwa2245tr

STANDARD PRODUCTS 52189 7W 120V C9.25 Standard Incandescent Christmas Lamp E17, Clear Red

Price $0.53 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:52189

Description

INCANDESCENT CHRISTMAS LAMPS 7W C9.25 E17 120V TRANSPARENT RED STD

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name Specialty Lamp Type C9.25
Bulb Shape C9.25 Base Type E17
Wattage 7 W Average Rated Life 1000 hr
Light Color Red DLC N
Voltage Rating 120 V Overall Length 73 mm
UPC 069549021891

Packages

1 - UNIT - 1 25 - UNIT - 25 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok