HUBBELL CX162S00SPM 120/277V HUBBELL® CX Lighting Control Panels, Normally Open - 16 Relays
Description
Master CX lighting control panel with 16 relay 120/277 V input with space for field install/CXR relays surf. With LCD user interface and keypad. Astronomical and real time clock. Selectable pre-programmed scenarios. Program uploads via removable SD memory card. Programmable inputs accept low voltage switches, photocells or motion sensors. Five -year limited warranty.
Specifications
Brand Name | Hubbell | Item Name | Lighting Control Master Panel |
Type | 16-Spaces | Voltage Rating | 120 - 277 VAC |
Display | LCD | Series/Model | CX |
Amperage Rating | 20 A | Color | Tan |
Dimensions | 20 in W x 4 in D x 24 in H | Mounting | Wall |
Humidity | 10 - 90% Non-Condensing | Temperature Rating | 0 - 50 °C Operating |
Warranty | 5 yr | Standards | NEMA 1 Surface , UL 916, UL 924 and cUL Listed |
Application | For Commercial use, Interior Space | UPC | 640181200952 |
Packages
1 - UNIT - 1 |