PANASONIC S16001WA SW 5A 125V 1P 3W WHI
Description
125VAC 5A modular Smart Home enabled single or 3-way switch
Specifications
Brand Name | Panasonic | Item Name | Modular Smart Home Enabled On/Off Switch |
Type | Single or 3-Way | Voltage Rating | 125 VAC |
Number of Poles | 1 | Amperage Rating | 5 A |
Power Rating | 0.3 hp | Color | White |
Dimensions | 1.622 in W x 1.815 in D x 2.803 in H | Temperature Rating | 14 - 104 °F |
Standards | UL 508/ UL 1310, CSA C22.2 #223 (Canada and US) - Apr 2020, UL 94 5VA, Class 2 Rated | Application | Lighting and Fan Applications |
Packages
1 - UNIT - 1 |