Abbotsford
lutrrdh1rldwh

LUTRON RRD-H1RLD-WH Dual Button 1-Pole Wall Keypad Raise/Lower, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-H1RLD-WH
Documents Documents

Description

RadioRA® 2 Hybrid keypads function as a dimmer and keypad combined into a single device. Hybrid keypads are for retro-fit applications since they eliminate the need to install two separate devices. Dual group with raise/lower keypad and 450 W/450 VA two-wire or neutral wire dimmer 120~ (Incandescent / Halogen / Magnetic Low-Voltage).

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Type Hybrid Keypad Dimmer Voltage Rating 120 VAC
Number of Poles 1 Material Metal,Plastic
Color White Mounting Type Wallbox
Standards UL CSA NOM FCC IC COFETEL Application Lighting
UPC 027557987165

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok