Abbotsford
senwvpdt16r

ACUITY 184LEA WV Series Dual Technology Wide View Sensor - Low Voltage Relay, White

Price $276.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184LEA

Description

Classrooms are the ideal application for the WV PDT 16 Dual Technology Wide View Sensor. Installed in the corner of the room along the entrance wall, this inconspicuous sensor provides line of sight PIR detection of small movements up to 40 ft (12.19 m) away, and combines overlapping Microphonics™ for detection around obstructions. Many classrooms are filled with shelving, projects, or lab benches. Total coverage of the room is always maintained no matter how cluttered the space becomes. The WV PDT 16 is also used in corridors due to its ability to view up to 70 ft (21.34 m) for walking motions, or large open storage areas where obstructions may block the PIR’s ability to view. For large lecture halls, multiple WV PDT 16s may be wired together, or along with any other low voltage sensors.FEATURES:• 100% Digital PIR Detection, Excellent RF Immunity• 120º by 40 ft (12.19 m) Coverage for Small Motion• Patented Dual Technology with PIR / Microphonics Detection• Adjustable Time Delay• Push-Button Programmable• Convenient Test Mode• No Field Calibration or Sensitivity Adjustments Required• 100 hr Lamp Burn-in Timer

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Type Presence Detector, Microphonic, Passive Infrared Voltage Rating 24 VAC/VDC
Amperage Rating 4 mA Detection Range 2.7 m
Transmission Range 12.2 m Front, 6 m Sideway Temperature Rating -10 to 71 °C
Mounting Type Corner Dimensions 91.4 mm W x 44.5 mm D x 76.2 mm H
Material Plastic Color/Finish Glossy White
Includes Signal Unit UPC 745975882502

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok