Abbotsford
INTEK4736S

INTERMATIC EK4736S 120-277V NIGHTFOX Top Lens Stem and Swivel Mount Electronic Photocontrol

Price $45.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EK4736S

Description

Electronic photo controls. 6 A electronic ballast. 1800 VA magnetic ballast. 1000 W tungsten. 2500 VAC dielectric strength. Swivel type mounting.


Non-drift silicon light sensor with IR filter

DC relay with zero-crossing circuitry for extended life

Conformal coated PCB

15-year design life

Exceeds 10,000 ON/OFF switching cycles

Fail ON mode

Ideal for single or multifixture HID and LED installations (up to 1,650 W @ 277 VAC)

255 J MOV surge protection element

1⁄2"-14 NPSM threaded stem fits standard outlet boxes and wall packs for a minimum installation hole size of 7/8 inch diameter

#18 AWG wire leads

Specifications

Brand Name Intermatic Item Name Photocontrol with Time Delay Function
Type Cuboid, Electronic, Top Lens Voltage Rating 277 V
Lamp Type High Pressure Gas Discharge Ballast Load 1800 VA
Sensor Type Electronic photocontrol Mounting Swivel
Amperage Rating 6000 mA Frequency Rating 60 Hz
Timing Range 2 to 5 s Terminal Connection Connector 1/2 in
Material Plastic Color Gray
Finish Plastic Dimensions 33.02 mm L x 31.496 mm W x 2250 mm H
Temperature Rating -40 to 70 °C For Use With Lighting, pathways
Standards ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed Application Dusk to Dawn Lighting Control
UPC 078275146310

Packages

1 - UNIT - 1 12 - UNIT - 12