Abbotsford
intk4221c

INTERMATIC K4221C 120V Stem and Swivel Mount Thermal Photocontrol

Price $26.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:K4221C
Documents Documents

Description

K4221C Photo Controls feature stem and swivel mounting, with thermal-type controls. Thermal-type photo controls, which are available in single or multi-voltage models, provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bi-metal and composite resistor for reliable long life operation over ambient temperature extremes.

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Thermal Voltage Rating 120 V
Ballast Load 8.3 A 1000 VA Sensor Type Separate Light Sensor
Mounting Stem and Swivel Mount Amperage Rating 15 A
Frequency Rating 50/60 Hz Power Rating 1800 W
Material Thermoplastic Color Gray
Finish Matt Dimensions 39.7 x 39.7 x 139.7 mm
Temperature Rating 70.0 degrees C For Use With Lighting, pathways
Standards UL Recognized, CSA, Title CA 20 Listed Application Outdoor Lighting Control
UPC 078275002029

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok