Abbotsford
prcm2anb

PMC M2ANB 14AWG 120-480V 1800VA Lexan® Receptacle for Electronic/Delayed Response/Quick Response Series Locking Type Photocontrol

Price $21.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PMC
Manufacturer #:M2ANB

Description

Locking receptacle without aluminium angle bracket for wood pole, cross arm or wall mounting. With all-weather locking type receptacle and Lexan® housing. With 14 inch 14 AWG colour-coded wire as follows, line-black, neutral-white, load red. Threaded stem fits through a 1/2 inch knockout.

Specifications

Brand Name Precision Multiple Controls Item Name Photocontrol Receptacle
Type Locking-Type Voltage Rating 120 - 480 V
Power Rating 1800 VA Dimensions 2-5/8 in dia x 2-5/8 in H
Includes 14 in 14 AWG Color-Coded Wire UPC 720563500228

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok