PMC M2A 120-480V 14 AWG Precision Photocell Adaptor With Bracket
Description
Locking receptacle with aluminium angle bracket for wood pole, cross arm or wall mounting. With all-weather locking type receptacle and Lexan® housing. With 14 inch 14 AWG colour-coded wire as follows, line-black, neutral-white, load red. Threaded stem fits through a 1/2 inch knockout.
Specifications
Brand Name | Precision Multiple Controls | Item Name | Photocontrol Receptacle |
Type | Locking-Type | Voltage Rating | 120 - 480 V |
Mounting | Recessed/Flush | Power Rating | 1800 VA |
Material | Lexan | Color | Black |
Dimensions | 2-5/8 in dia x 2-5/8 in H | Includes | Aluminum Angle Bracket, 14 in 14 AWG Color-Coded Wire |
UPC | 720563500211 |
Packages
1 - UNIT - 1 | 80 - UNIT - 80 |