Abbotsford
senmp20

ACUITY 184CHG 120/277V MP20 Mini Power Pack

Price $61.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CHG

Description

The MP20 power/relay pack works with low voltage occupancy sensors to switch lighting loads on and off. The MP20 also transforms 120, 240, and 277 VAC single phase power to Class 2 15 VDC to power remote sensors. Although plenum rated, the elongated mounting nipple allows for these packs to be mounted either directly through a 1/2 inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one MP20. Multi-circuit control can be handled by multiple MP20. MP20s can be wired continuously hot (line side), or on the switch leg (load side) without nuisance delays upon turn on.FEATURES:• Powers Low Voltage Sensors (MP20)• Switches Line Voltage Loads• Plenum Rated

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Power/Relay Pack Type Mini
Voltage Rating 120/277 VAC Input, 15 VDC Output Amperage Rating 150 mA at 120/277 VAC
Color Black Series/Model MP20
Power Rating 1 hp Material Plastic Lens
Finish Gloss Dimensions 2-1/4 in W x 1.88 in D x 3 in H
Mounting 1/2 in Knockout Warranty 5 yr Limited
Standards UL Listed, RoHS Compliant Application For Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Warehouses
UPC 745975809585

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok