Abbotsford
crhp50

CROUSE-HINDS P50 150W CROUSE-HINDS® by Eaton Guard for Glass Globes, Epoxy Powder Coated

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:P50

Description

Designed to exclude dirt, moisture and corrosive vapors from the interior of the luminaires and the conduit system. There are no screws to remove as the shock absorbing socket strap is keyhole slotted and removes quickly for ease of wiring. The glass globe guard assembly is installed and/or removed as a unit, making it necessary to handle only one piece in relamping. Copper-free aluminum material.

Specifications

Brand Name Crouse-Hinds Item Name Guard
Material Glass Color/Finish Epoxy Powder Coated
For Use With 150 W G54 Globe

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok