Abbotsford
kln55580

KLEIN TOOLS 55580 Tradesman Tumbler

Price $45.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55580

Description

The Klein Tools 20-Ounce Tumbler keeps liquid cold up to 12 hours and hot up to 4 hours. Double wall vacuum insulated stainless steel with a rugged, textured silicon outer sleeve for slip-resistance. The unique double-thread lid design allows for easy twisting with gloves on or off, while the flip-top lid provides a spill-resistant seal when closed. Secure Tumbler to ferromagnetic surfaces with a removable rare earth magnetic lanyard. Made from BPA-free food grade materials.

Specifications

Brand Name Klein Tools Item Name Vacuum Insulated Tradesman Tumbler with Flip Top Lid
Type Slip-Resistant Sleeve and Bottom Pad Storage Capacity 20 oz
Material Stainless Steel Body with Silicone Sleeve, Polypropylene Lid Body Color Black
Closure Type Flip-Top Lid Diameter 3.59 in
Height 8.4 in Width 3.9 in
Depth 4.2 in Lid Color Orange
Application 20 Oz Tumbler Beverage Holder UPC 092644555800

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok