Abbotsford
KLNSTP100

KLEIN TOOLS, INC STP100 Utility Staple Starter

Price $273.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:STP100
Documents Documents

Description

Klein's Utility Staple Starter is designed to hold and dispense utility staples to install ground wire and ground molding to utility poles. No more dropping staples, hitting fingers or puncturing work gloves. The stapler can accommodate 35 to 40 staples to finish installation on one pole. It automatically loads the next staple for smoother operation. Works with both Klein heavy duty staples as well as other utility staples on the market. One tool, one set of staples.

Specifications

Brand Name Klein Tools Item Name Utility Staple Starter
Type Integrated Handle Staple Capacity 35 - 40
Crown Width 1 in Leg Length 2 in
Overall Length 12.28 in Overall Width 2.68 in
Overall Height 7.05 in Material Aluminum/Steel
For Use With All Ground Wire and Molding Types Standards
Application For Wire/Cable Stapling UPC 092644610110

Packages

1 - UNIT - 1