Abbotsford
cab3barecu300

P T I CABLES 300mtr #3 Stranded Bare Copper Wire

Price $9.4305 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
mt
() cuts
length
Manufacturer:P T I CABLES
Manufacturer #:261

Description

#3 Stranded Bare Copper Wire. Cut to length. 300 meters

Specifications

Brand Name Approved Vendor Item Name Bare Copper Wire
Wire Gauge Size 3 AWG Stranded/Solid Stranded
Length 300 m Conductor Material Copper
Standards ASTM Standard Application For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok