Fiber Optic Cable Indoor/Outdoor Plenum

GENERAL CABLE Tight Buffer IO Plenum Cable FT6, 6 Fiber, 50/125 OM3
Description
Specifications
Brand Name | General Cable | Item Name | Fiber Optic Cable |
Type | Longitudinal Water Blocking | Number of Fibers | 6 |
Material | PVC | Color | Black |
Fiber Type | OM3, Single Mode 9/125 | Size | 5 mm |
Application | For Indoor and Outdoor Applications | UPC | 663008001402 |
Packages
1000 - UNIT - (1000) |