Southwire’s ROMEX® SIMpull ® Type NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. Southwire’s Romex® SIMpull ® Type NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

P T I CABLES 75mtr 8/3C NMD90 Loomex Cable, White
Description
Specifications
Brand Name | Approved Vendor | Item Name | NMD90 Building Wire |
Wire Gauge Size | 8 AWG | Number of Conductors | 3 |
Stranded/Solid | Stranded | Number of Strands | 7 |
Length | 75 m | Conductor Material | Copper |
Insulation Material | PVC/Nylon | Jacket Material | PVC |
Jacket Color | White | Voltage Rating | 300 V |
Outside Diameter | 0.57 in | Insulation Thickness | 0.04 in |
Jacket Thickness | 0.045 in | Amperage Rating | 55 A |
Color Code | White/Black/Red | Weight | 408 kg/km |
Weight per 1000 Foot | 275 lb | Temperature Rating | -25 to 90 °C |
Standards | CSA Certified, ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code | Application | For Dry and Damp Locations |
Packages
75 - UNIT - 75 | 675 - SKID LAYER - 675 |