Abbotsford
raygm1xt

NVENT THERMAL 900069-000120V IceStop Self-Regulating Trace Heating Cable

Price $20.06 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:900069-000
Documents Documents

Description

For roof and gutter de-icing, self regulating heating cable. 120 V with fluoropolymer jacket.


Simple to design

Easy to install: cut to length, meter marks, simple fast RayClic connections

Safe and efficient in operation: no overheating, even when crossed, advanced energy saving controls

Reliable during long life: 10 year extended product warranty available, maintenance free

GM-2XT for bitumen roofs

GM-2XT for bitumen roofs

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Heating Cable Type Self-Regulating
Number of Conductors 2 Voltage Rating 120 V
Core Self-Regulating Conductive Core Conductor Size 16 AWG
Conductor Material Nickel Plated Copper Wattage 39 W/m
Minimum Bend Radius 16 mm Temperature Rating -18 °C Installation
Insulation Material Tinned Copper Braid Jacket Material Fluoropolymer
Color Black Standards UL Listed, CSA Certified, FM Approved
Application For Roofs, Gutters, Downspouts UPC 715629005991

Packages

100 - UNIT - (100) 1000 - UNIT - 1000
Customers who bought this item also bought