Abbotsford
sce2x90dx36wht

IPEX 2 inch x 36 ft 90 Degree PVC Sweep Superduct, White

Price $60.5686 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129092

Description

SUPER DUCTâ„¢ Long sweep elbow. Suitable for industrial, commercial, residential and mining.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 2 in
Connection Type Solvent Weld x Spigot, Plug-in Material PVC
Color White Finish Enamel Painted
Type Long Sweep, 90°, U Bend Radius 36 in
Standards CSA C22.2 No. 211.1 Application Direct Buried or Concrete Encased Raceway
UPC 622454274204

Packages

1 - UNIT - 1 135 - UNIT - 135
This website uses cookies to ensure you get the best experience on our website. Read more
Ok