IPEX 4 inch Scepter 90 Degree Elbow c/w Solvent Bell End
Description
Scepter 90° Standard Radius Elbows are manufactured from high impact, nonconducting and noncorroding rigid PVC. Elbows are suitable for exposed, concrete encased and direct burial applications. They are lightweight and offer excellent chemical resistance with high tensile and impact strength.
Specifications
| Brand Name | Ipex | Sub Brand | Scepter® |
| Item Name | Elbow | Connection Size | 4 in |
| Connection Type | Spigot x Bell End | Material | PVC |
| Finish | Untreated | made_in_canada_B2B | Y |
| Type | Standard, 90° | Dimensions | 101.6 mm ID x 114.3 mm OD |
| Standards | CSA C22.2 No. 211.2 | Application | Mechanical Protection for Cabling |
| UPC | 622454690905 |
Packages
| 1 - UNIT - 1 | 54 - UNIT - 54 |