Abbotsford
CSPAUF612LVO9024

ABB 6 inch x 12 inch x 24 inch Rad 90 Degree CABLETRAY Outside Riser Tray Ladder, Aluminum

Price $478.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF612LVO9024
Country of origin:Canada

Description

Tray ladder vertical bend features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Aluminum Type 90°, Ladder, Low-Profile, Vertically Rising
Bend Radius 24 in Dimensions 12 in W x 6 in H
Standards CSA Certified UPC 626490726604

Packages

1 - UNIT - 1