Abbotsford
APPLB67SA

EGS 2 inch FM7 UNILET Type LB Conduit Outlet Body (Aluminum)

Price $210.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLB67SA

Description

FM7™ UNILET® Conduit outlet body made of aluminium. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type LB Conduit Body
Type 90° Trade Size 2 in
Connection Threaded Material Aluminum
Includes Cover UPC 781381600781

Packages

1 - UNIT - 1