Abbotsford
TAB25552

ABB 2555-2 Grip cord multi-hole steel silver 1-1/4"

Price $86.8103 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2555-2
Documents Documents
Country of origin:Canada

Description

Cord grip is solution to the problem of how to strain relieve multiple cables in one fitting.

Specifications

Brand Name T&B IND FITTING Type Multi-Hole Cord Connectors
Thread Length 20.62 mm Material Metal,Steel,Steel
Thread Type NPT Temperature Rating 105 degrees C
Application Ideal for Environments Where there is a Need to Run Multiple Cables Into an Enclosure and Space At the Enclosure is Limited. UPC 786210582849

Packages

1 - UNIT - 1