Abbotsford
WRM5400TWC

WIREMOLD 5400TWC 5400 Series Twin Snap Cover Wire Clip, Ivory

Price $1.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5400TWC
Documents Documents

Description

Twin snap cover 5400 series wire clip. Multiple channel capacity. Retains wires in raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Twin Snap Cover Wire Clip Voltage Rating 600 V
Material Steel Type Hardware
Series 5400 Series Color Ivory
Standards cULus Listed, UL Listed Application Commercial, Office and Residential Applications
UPC 786776536164

Packages

20 - UNIT - (20)